Beli water separator di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Air Water Separator (Separator Kelembapan)Deskripsi:It prevents the inflow of moisture into the air tool and prevents rust. Because it is a transparent body, drain can be confirmed, if you press the push valve it can be drained and used repeatedly.. It can be used for removing moisture.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Overall Length (mm): 88
- Withstanding Pressure (MPa): 0.62
- Mounting Screw: PT1/4
- SPEEDAIRE Desiccant Compressed Air DryerDeskripsi:These multi-stage refillable desiccant dryers include additional air treatment steps, such as air filtering, to treat the air before it is sent to the point of use. They are refillable with fresh desiccant and are designed to be reused.atribut:
- UNSPSC: 40151610
- Air Inlet Size (inch): 1/2
- Air Inlet Type: NPT
- Air Outlet Size (inch): 1/2
- Air Outlet Type: NPT
- Iso Class: 2
- Number of Air Inlets: 1
- Number of Air Outlets: 1
- Standards: ISO
- INGERSOLL RAND Water Separator for CondensateDeskripsi:These oil/water separators remove emulsified oil from collected condensate in a compressed air system. The oil is collected using replaceable absorption modules.atribut:
- UNSPSC: 20142801
- Condensate Inlet Size (inch): 1/2
- Condensate Inlet Type: NPT
- Disposable: Re-fillable
- Maximum Operating Temperature (°F): 90
- Minimum Operating Temperature (°F): 90
- Oil Outlet Size (inch): 3/4
- Oil Outlet Type: NPT
- Series: PolySep
- Water Outlet Size (inch): 3/4
- Water Outlet Type: NPT
- MI-T-M Fuel Water Separatoratribut:
- UNSPSC: 47121602
- SPEEDAIRE Compressed Air Liquid Separator (Separator Air Kompresor)Deskripsi:These separators remove bulk water and oil from compressed air and are typically installed downstream from an air compressor and aftercooler to prevent water and oil from entering the air supply and damaging equipment such as air dryers.atribut:
- Air Inlet Type: NPT
- Air Outlet Type: NPT
- Body Material: Aluminium
- Drain Type: Automatic
- Filtered Substance: Moisture
- For Fluid Type: Compressed Air; Gas
- For Substance Type: Air; Gas
- Maximum Operating Temperature (°F): 176
- Minimum Operating Temperature (°F): 35
- Parker Cooling Filter Dryers (Filter Kompresor)Deskripsi:Liquid line filter dryers are designed for use with CFC, HCFC, and HFC refrigerants in refrigeration and air conditioning systems. They are available with ODF, SAE flare, solder, and sweat connections.atribut:
- Package Quantity: 1
- DOMNICK HUNTER Water Separator for CondensateDeskripsi:These oil/water separators remove emulsified oil from collected condensate in a compressed air system. The oil is collected using replaceable absorption modules.atribut:
- UNSPSC: 20142801
- Condensate Inlet Size (inch): 1/2; 1/4
- Condensate Inlet Type: NPT
- Maximum Operating Pressure (psig): 232
- Maximum Operating Temperature (°F): 95
- Minimum Operating Temperature (°F): 41
- Overall Height (inch): 32
- Overall Width (inch): 14
- Separator Type: Disposable
- Series: ES2000
- Water Outlet Type: NPT
- ORION Refrigerant Recovery Tankatribut:
- Connection (inch): 7/16
- Tank Capacity (L): 23
- SMC Vacuum Water SeparatorDeskripsi:These vacuum water separators protect equipment from moisture entering the vacuum system. They have a replaceable element and a manual drain that releases the collected water from the separator unit.atribut:
- UNSPSC: 20142801
- Maximum Operating Temperature (°C): 60
- Maximum Vacuum Pressure (kPa): 1000
- Minimum Operating Temperature (°C): 5
- Minimum Vacuum Pressure (kPa): -100
- Series: AMJ
- Vacuum Inlet Type: NPT
- Aihara Denki Compound winding transformer 24Vatribut:
- Secondary Voltage: 0-24V
- Secondary Voltage (V): 0-24
- Specification: Multiple turns
- Type of Insulation: A
- INGERSOLL RAND Air Compressor Separator KitDeskripsi:These separator kits are installed in the compressor's discharge line and are intended for specific models or series of rotary screw air compressors.atribut:
- UNSPSC: 40151610
- Includes: Element; O-Ring
- Aihara Denki Compound Winding Transformer 24Vatribut:
- Shape: BL type/lug terminal type
- Secondary Voltage (V): 0-24
- Fleetguard Fuel/Water SeparatorDeskripsi:Fleetguard FS1009 fuel water separator spin-on works to remove water and other particulates and ensures clean fuel is delivered to your engine. Stratapore Media
- Parker Racor Turbine Filter Water SeparatorDeskripsi:The Parker Racor Fuel Filter Water Separator Turbine Series is the most trusted line of fuel filter water separators on the market. The assembly’s three-stage filtration system effectively removes water and particulates from fuel, providing maximum protection of diesel engine components in applications where reliability is critical.To meet the unique requirements of customer’s engines, Racor Turbine Series fuel filter water separators are available in a wide range of configurations. All models utilize Racor’s proprietary Aquabloc® filtration elements. Aquabloc® is a unique engineered media that incorporates pleat-spacing corrugations and a graduated pore structure to increase dirt-holding capacity and extend filter life. The media is waterproof and rustproof, capturing contaminants while the specially treated surface separates and coalesces water from the fuel; causing the water to gather into large droplets that then fall into the clear collection bowl.Aquabloc® elements are available in three different ratings, including:30 micron (98%@30 micron) – Ideally suited as a pre-filter to protect downstream filters from excessive contamination. Extends the life of on engine filters.10 micron (98%@10 micron) - Captures more contaminants than 30 micron elements, and more effective at stopping water. Extends the life of the entire fuel system. Most popular choice.“2” micron (98%@4 microns) – Maximum water removal and filtration, capable of protecting all modern injection systems while greatly extending the life of difficult-to-service on-engine filters.How They WorkFor optimal performance, Turbine Series filter assemblies should be installed on the vacuum side of the fuel transfer pump. They remove contaminates from fuel using the following three-stage process:Stage One - Water Separation: As fuel enters the filter assembly, it moves through the centrifuge and spins off large solids and water droplets, which fall to the bottom of the collection bowl.Stage Two - Coalescing: Small water droplets bead-up on the surface of the conical baffle and cartridge element. When heavy enough, they fall to the bottom of the bowl.Stage Three - Filtration: Proprietary Aquabloc® cartridge stops and captures fine hard and soft contaminants, while remaining water coalesces on the media surface. The coalesced water gathers into larger drops that then fall down into the clear collection bowl.Markets:- Agriculture- Construction- Power Generation- Oil and GasApplications:- Diesel and Biodiesel EnginesBenefits:- Removes water that enters the system through condensation in the fuel tank. Any water present in the fuel stream will support bacterial growth, which can cause clogged filters and result in the formation of corrosive acids. Susceptible components then rust and corrode, leading to erosion and wear of critical fuel system components.- Removes hard particles present in air that are introduced during fueling, such as sand and silica.- Removes soft contaminant particles from overheated and degraded diesel fuel, which coat filters with black asphaltene-like substance, leading to power loss and engine shutdown.- Prevents costly injector damage and increases operational life of downstream filters.- Saves time and money by eliminating unplanned maintenance and unscheduled downtime from system component failure.- With Racor 75 and 791000 Turbines, a simple turn of a valve puts a clean filter back on-line. Servicing of the clogged filter can then be performed with the engine running.- Available in a wide range of configurations to meet the unique requirements of customers’ engines, including marine (UL-approved) versions.atribut:
- Connection Type: 7/8inch-14 UNF-2B Female
- For Fluid Type: Diesel Fuel / B20
- Number of Housings: 1
- Filter Element Type: Top loaded element cartridge with Aquabloc media
- Clean Pressure Drop (bar): 0.02
- Compatible Element: 2040N-10
- Element Removal Clearance (inch): 5
- Flow Rate (L/hour): 341
- Materials of Construction: Bowl: Clear Engineering Plastic
- Maximum Continuous Pressure (bar): 1.03
- Micron Rating: 98% @10 Micron
- Mounting Type: Bracket Included
- Number of Ports: 2
- Pump Type : Electric Primer Pump Option: RKP1912/RKP1924
- Water Sensor Option: See Product Support Tab
- monotaro Air Filter (Filter Udara)atribut:
- Suitable fluid: Compressed air
- Type Of Thread: PT
- Minimum Working Pressure (MPa): 0.2 (entrance side)
- Filter drain storage volume (mL): 80
- Assured Pressure Resistance (MPa): 1.2
- Auto drain Specification: Auto drain NO
- Bowl material: Polycarbonate
- Drain Cock: Auto
- Drain Port Size (Rc): 1/8
- Filter drain Outlet: With drain valve
- Filtration (µm): 5
- Included Accessories: Bracket
- Material (Main Unit): Aluminium Alloy
- Material (ball guard): Zinc alloy
- Operating Temperature Range (°C): 5~60
- Set Pressure Unit: MPa
- Type of Sign: With bracket
- FESTO Active Carbon Filter Cartridge LFP Series (Filter Karbon Aktif)atribut:
- LABS (PWIS) Conformity: VDMA24364-B1/B2-L
- Compressed Air Filter Material: Activated carbon
- COPELAND Filter DryerDeskripsi:The EK Liquid Line filter drier is a premium compacted bead filter drier with a 20 micron outlet pad for maximum filtration. The EK is a premium universal replacement liquid line filter drier for CFC, HCFC and HFC refrigerants including R-12, R-134a, R-22, R-404A, R-407C, R 410A, R-500, R-502, and R-507.
Daftar Harga water separator Terbaru October 2026
| monotaro Air Water Separator (Separator Kelembapan) | Rp199.900 |
| SPEEDAIRE Desiccant Compressed Air Dryer | Rp6.099.900 |
| INGERSOLL RAND Water Separator for Condensate | Rp33.999.900 |
| SMC Water Separator (Filter Pemisah Air) | Rp449.900 |
| MI-T-M Fuel Water Separator | Rp3.099.900 |
| SPEEDAIRE Compressed Air Liquid Separator (Separator Air Kompresor) | Rp3.099.900 |
| Parker Cooling Filter Dryers (Filter Kompresor) | Rp409.900 |
| DOMNICK HUNTER Water Separator for Condensate | Rp44.999.900 |
| ORION Refrigerant Recovery Tank | Rp2.599.900 |
| SMC Vacuum Water Separator | Rp3.699.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/P102248692-1.jpg)


/86P102082294-2.jpg)

/l3P109579759-1.jpg)
/l1P109403757-1.jpg)




/qsP108518964-1.jpg)



/jvP105470715-1.jpg)

/5eP101581194-26.jpg)
/giP106155594-8.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)